Shop All Chemicals Starting with M
Rpi
4-MU-B-D-glucoside, 10g
Mfr # M65800-10.0
Zoro # G803559733
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 356.3
- Product Type 4-Methylumbelliferyl-B-D-glucopyranoside Monohydrate [Methylumbelliferyl-B-D-glucoside]
- Purity Greater Than 95%
- Solubility 2% in Acetone/Water 1:1
- Container Size 10 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M65800-10.0
- Zoro # G803559733
- UPC # N
- Country of Origin United Kingdom
- Category Chemicals Starting with M
Dimensions
Container Size | 10 g |
Details
Molecular Weight | 356.3 |
Product Type | 4-Methylumbelliferyl-B-D-glucopyranoside Monohydrate [Methylumbelliferyl-B-D-glucoside] |
Purity | Greater Than 95% |
Solubility | 2% in Acetone/Water 1:1 |
Item | 4-Methylumbelliferyl-B-D-glucopyranoside Monohydrate [Methylumbelliferyl-B-D-glucoside] |
Shelf Life | 18 mo |
CAS Number | 18997-57-4 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Chemical Formula | C16H18O8, H2O |
Form | Powder |
Description
4-Methylumbelliferyl-B-D-glucopyranoside Monohydrate [Methylumbelliferyl-B-D-glucoside], CAS Number 18997-57-4, Purity Greater Than 95 Percent, Container Size 10 g, Form Powder, Molecular Weight 356.3, Solubility 2 Percent in Acetone/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O8, H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-J, FEP-Insulated Probe, Ctd Junct, (08466-81)
- ZORO SELECT Filtering Flask, 125 mL, 115 mm H, PK6 (FG5340-125)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- RPI Dry Powder Milk, 100 G (M17200-100.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Metronidazole, 25g (M81000-25.0)
- Rpi Chemicals Starting with M