Shop All Chemicals Starting with I
Rpi
3-Indoxyl-B-D-glucoside (IBDG), 10g
Mfr # I89020-10.0
Zoro # G603560434
Free Shipping & Returns
$1,917.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. 2 Degrees to 8 Degrees C
- Product Type 3-Indoxyl-B-D-glucoside (IBDG)
- CAS Number 487-60-5
- Chemical Formula C14H17NO6
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I89020-10.0
- Zoro # G603560434
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with I
Dimensions
Container Size | 10 g |
Details
Storage Temp. | 2 Degrees to 8 Degrees C |
Product Type | 3-Indoxyl-B-D-glucoside (IBDG) |
CAS Number | 487-60-5 |
Chemical Formula | C14H17NO6 |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Molecular Weight | 295.29 |
Solubility | Water |
Form | Powder |
Item | 3-Indoxyl-B-D-glucoside (IBDG) |
Description
3-Indoxyl-B-D-glucoside (IBDG), CAS Number 487-60-5, Purity Greater Than 95 Percent, Container Size 10 g, Form Powder, Molecular Weight 295.29, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H17NO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- WHIRL-PAK Sampling Bag, Self-Standing, 4 oz., PK500 (B01364)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Rpi Chemicals Starting with I