Shop All Microbiology Media
Rpi
2XYT, Granulated, 2 KG
Mfr # X15680-2000.0
Zoro # G304974660
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Width 4.88 in
- Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # X15680-2000.0
- Zoro # G304974660
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6 in |
Width | 4.88 in |
Length | 4.88 in |
Description
Nutritionally enriched medium for the growth of recombinant strains of E. Coli and in the preparation and transformation of competent cells.Material is specially granulated to reduce dust and increase solubility rate.Dissolve 31g in one liter distilled water. Heat solution to boiling with continuous stirring. Sterilize by autoclaving at 121°C for 15 minutes. Final pH@ 25°C: 6.8-7.2.Ingredients:Digest Peptone: 16 g/lYeast Extract: 10 g/lSodium Chloride: 5 g/l
CAS Number: 91079-40-2; 8013-01-2; 7647-14-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Cream to beige free flowing granulated
DCM Appearance: Homogeneous free flowing, beige
PPM Appearance: Clear,no to light ppt,yellow
pH (3.1 % Solution @25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 4.5001 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 91079-40-2; 8013-01-2; 7647-14-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Cream to beige free flowing granulated
DCM Appearance: Homogeneous free flowing, beige
PPM Appearance: Clear,no to light ppt,yellow
pH (3.1 % Solution @25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 4.5001 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Copper # 2 Tablets (513560BT)
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- A2Z SCILAB Inoculation Loop 5 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR148)
- Rpi Microbiology Media