Shop All Chemicals Starting with X
Rpi
2XYT Broth, Granulated, 5kg
Mfr # X15680-5000.0
Zoro # G203560995
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 kg
- Form Granular
- Shelf Life 18 mo
- Solubility Water
- Product Type 2XYT Broth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # X15680-5000.0
- Zoro # G203560995
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 5 kg |
Details
Form | Granular |
Item | 2XYT Broth |
Shelf Life | 18 mo |
Solubility | Water |
Product Type | 2XYT Broth |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 5 kg, Form Granular, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- OHAUS Conductivity Standard (30100442)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, 4L (111056)
- RPI Xylene, Reagent Grade, 1 CS (400460-CS)
- RPI X-Glucosides, 1g (B40020-1.0)
- Rpi Chemicals Starting with X