Shop All Chemicals Starting with D
Rpi
2-Deoxy-D-ribose, 100g
Mfr # D25100-100.0
Zoro # G803559771
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 134.13
- Storage Temp. 2 Degrees to 8 Degrees C
- CAS Number 533-67-5
- Product Type 2-Deoxy-D-ribose
- Purity Greater Than 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D25100-100.0
- Zoro # G803559771
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 100 g |
Details
Molecular Weight | 134.13 |
Storage Temp. | 2 Degrees to 8 Degrees C |
CAS Number | 533-67-5 |
Item | 2-Deoxy-D-ribose |
Product Type | 2-Deoxy-D-ribose |
Purity | Greater Than 95% |
Chemical Formula | C5H10O4 |
Shelf Life | 18 mo |
Form | Powder |
Solubility | Water |
Description
2-Deoxy-D-ribose, CAS Number 533-67-5, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 134.13, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C5H10O4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- ZORO SELECT Vial with Cap, 18mL, PK10 (VIAL-5C-10)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- Rpi Chemicals Starting with D