Shop All Chemicals Starting with D
Rpi
2, 4-Dichlorophenoxyacetic acid, 250g
Mfr # D43050-250.0
Zoro # G303560529
product price: $61.35
/ea
$61.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type 2,4-Dichlorophenoxyacetic Acid
- Chemical Formula C8H6Cl2O3
- Shelf Life 18 mo
- Form Powder
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D43050-250.0
- Zoro # G303560529
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 250 g |
Details
Item | 2,4-Dichlorophenoxyacetic Acid |
Product Type | 2,4-Dichlorophenoxyacetic Acid |
Chemical Formula | C8H6Cl2O3 |
Shelf Life | 18 mo |
Form | Powder |
Storage Temp. | Room Temperature |
CAS Number | 94-75-7 |
Purity | Greater Than 95% |
Molecular Weight | 221.04 |
Solubility | Ethanol or 1M NaOH |
Description
2,4-Dichlorophenoxyacetic Acid, CAS Number 94-75-7, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Molecular Weight 221.04, Solubility Ethanol or 1M NaOH, Storage Temp. Room Temperature, Chemical Formula C8H6Cl2O3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 500 mL (48011250)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI 2-Deoxy-D-ribose, 100g (D25100-100.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- Rpi Chemicals Starting with D