Shop All Chemicals Starting with D
Rpi
2, 4 D, 100 G
Mfr # D43050-100.0
Zoro # G404967234
product price: $28.85
/ea
$28.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D43050-100.0
- Zoro # G404967234
- Country of Origin China
- Category Chemicals Starting with D
Description
Synthetic auxin like growth regulator and as such it is often used in laboratories for plant research and as a supplement in plant cell culture media such as MS medium.
Common Name: 2,4 D
CAS Number: 94-75-7
Molecular Weight: 221.04
Chemical Formula: C8H6Cl2O3
Solubility: Ethanol or 1M NaOH
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white or pale yellow powder
Assay: 96.0 %
Water: 2.0 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: 2,4 D
CAS Number: 94-75-7
Molecular Weight: 221.04
Chemical Formula: C8H6Cl2O3
Solubility: Ethanol or 1M NaOH
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white or pale yellow powder
Assay: 96.0 %
Water: 2.0 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-Ribose, 100g (R25000-100.0)
- Rpi Chemicals Starting with D