Shop All Chemicals Starting with T
Rpi
2, 3, 5-Triiodobenzoic Acid, 10g
Mfr # T50040-10.0
Zoro # G903560141
product price: $61.35
/ea
$61.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C7H3I3O2
- Form Powder
- Container Size 10 g
- CAS Number 88-82-4
- Product Type 2,3,5-Triiodobenzoic Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T50040-10.0
- Zoro # G903560141
- UPC # N
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Container Size | 10 g |
Details
Chemical Formula | C7H3I3O2 |
Form | Powder |
CAS Number | 88-82-4 |
Product Type | 2,3,5-Triiodobenzoic Acid |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Molecular Weight | 499.8 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Solubility | 1M NaOH |
Item | 2,3,5-Triiodobenzoic Acid |
Description
2,3,5-Triiodobenzoic Acid, CAS Number 88-82-4, Purity Greater Than 95 Percent, Container Size 10 g, Form Powder, Molecular Weight 499.8, Solubility 1M NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C7H3I3O2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater + De-Gas - 6 Liters (100009)
- RPI Tween 80, 1 L (P20390-1.0)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- Rpi Chemicals Starting with T