Shop All Arts & Crafts
Roylco
Wild Animals Rubbing Plates, Set of 10
Mfr # R48240
Zoro # G4108989
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 10 rubbing plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roylco
- MFR # R48240
- Zoro # G4108989
- UPC # 66960482409
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Clear |
Material | Plastic |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 10 rubbing plates |
Description
Take your art to the wild side with this set of texture rubbing plates! Create pictures, fabric arts, collage textures and backgrounds using exotic skin patterns from a diverse selection of nature's wildest animals. Rubbing plates measure 8-1/2" x 6" (21.5cm x 15 cm). Each pack includes 10 rubbing plates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 26" Width x 18" Depth, PK100 (60667)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Red, 1000/Case (PL451)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Roylco R59604 Educational Light Cube Replacement Remote control (R59604)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- Roylco