Shop All Toys & Games
Roylco
Tubes + Connectors, 422 Pieces
Mfr # R60882
Zoro # G900936581
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Plastic
- Recommended Age 4+ years
- Includes 240 tubes, 182 connectors
- Color Red, Yellow, Blue, Green, Orange, Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R60882
- Zoro # G900936581
- UPC # 66960608823
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Plastic |
Recommended Age | 4+ years |
Includes | 240 tubes, 182 connectors |
Color | Red, Yellow, Blue, Green, Orange, Clear |
Description
Build a fort, rocket, boat, tower, tunnel or bridge! The tubes fit snugly onto the connectors but are flexible so you can build with curves and arches. This award winning set has 6 unique connectors that let you build up, down, sideways, diagonally and around corners! Plus, there are 3 different lengths of tubes (4, 8 and 12") that will help give you all the options you need to build the most creative structures you can imagine! Each pack includes 422 pieces (240 tubes and 182 connectors) and a large full-color guide with building suggestions to help get you started.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Markers, Super Tips, Washable, 100/ST, Assorted (CYO585100)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- ZORO SELECT 8" x 3" Open Poly Bags, 4 mil, Clear (5DHN0)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- LEARNING RESOURCES Cuisenaire® Rods Small Group Set, Plastic Rods, 155 Pieces (7513)
- LEARNING RESOURCES Soft Foam Dot Dice, PK200 (6351)
- EDUCATIONAL INSIGHTS SpinZone® Magnetic Whiteboard Spinners, PK3 (1768)
- Roylco Toys & Games