Shop All Arts & Crafts
Roylco
Tissue Circles, 4in, Assorted Colors, PK1440
Mfr # R2172
Zoro # G4852279
product price: $32.99
/pk 1440, $0.02/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 1440 tissue circles
- Features Pre-cut
- Material Tissue Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2172
- Zoro # G4852279
- UPC # 194629040568
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 1440 tissue circles |
Features | Pre-cut |
Material | Tissue Paper |
Recommended Age | 4+ Years |
Description
Many different colors of tissue. Make flowers, crumple to add texture and color to collages. 480 per package. Sold as 3 packs for a total of 1440 tissue circles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Quik Stik Paint Marker (61050G)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- PCI Pci Brother Dr820 Dr-820 Drum Unit 30K (DR820-PCI)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- CRAYOLA Glitter Crayons, Regular Size, 24 Colors Per Set, 144PK (523715)
- Roylco