Shop All Arts & Crafts
Roylco
Teach Me Shapes - Rubbing Plate Shapes, PK32
Mfr # R48230
Zoro # G1427582
product price: $35.15
/pk 32, $1.10/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Grade Grade PK+
- Includes 32 rubbing plates
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R48230
- Zoro # G1427582
- UPC # 194629008230
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Recommended Grade | Grade PK+ |
Includes | 32 rubbing plates |
Recommended Age | 4+ Years |
Description
Fun and easy-to-use rubbing plates are designed to artistically inspire children of all ages and abilities! Lay a sheet of paper over the plates and young children can scribble over the designs with crayons to reveal a simple shape with an interesting interior pattern. Older children can rub and repeat the patterns to create more complex designs and pictures. The tactile tracing paths around each perimeter allow visually impaired students to feel the shapes. Each pack includes 16 plates that are perfect for exploring shapes and patterns through touch. Plates measure 4" x 5.25" (10 x 13 cm). Includes teacher guide. Sold as 2 packs for a total of 32 plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- QUALITY PARK Applicator, Envelope Glue (46065)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- AVERY Avery® Ready Index® Table of Contents Dividers 11129, 31-Tab Set (7278211129)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Roylco R59604 Educational Light Cube Replacement Remote control (R59604)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- HANDY ART Little Masters Washable Tempera Paint, Pink, 32 oz., 6PK (213722)
- Roylco