Shop All Toys & Games
Roylco
Structure Sticks Building Set, 400 Sticks
Mfr # R60765
Zoro # G7613892
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 400 sticks in 5 colors
- Color Red, Yellow, Blue, Green, Orange
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R60765
- Zoro # G7613892
- UPC # 66960607659
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Includes | 400 sticks in 5 colors |
Color | Red, Yellow, Blue, Green, Orange |
Recommended Grade | Grade PK+ |
Description
If you've ever built structures with craft sticks, imagine what you might create with these bright and colorful twist and snap Structure Sticks! Each stick is uniquely designed with notches, slots and hexagonal keyholes that offer lots of options for building. Create simple objects like tables and boxes, or dream up complex designs like space crafts and moon stations! The flexible material is easy to manipulate, yet strong enough to hold up to heavy use. Each pack includes 400 sticks, 4.375" x 0.375" (11 x 1 cm) in 5 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK (MMM6200121296BX)
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle (11R258)
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- GONGE Koala (G2097)
- WATER SPORTS Water Sports 600040 3 Person Water Balloon Launcher (600040)
- EVERGREEN 0.100 in. Z Channel PolyStyrene - Pack of 4 (EVG753)
- Roylco Toys & Games