Shop All Arts & Crafts
Roylco
Straws & Connectors Set, 705 Pieces
Mfr # R6090
Zoro # G5634782
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material plastic
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R6090
- Zoro # G5634782
- UPC # 66960060904
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Assorted |
Material | plastic |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Age 5+
Simple to use for endless hours of imaginative play! Make play houses and forts, design buildings, engineer spacecrafts. Appropriate for a wide age range. The most economical building set around! Includes idea guide. 705 pieces.
Simple to use for endless hours of imaginative play! Make play houses and forts, design buildings, engineer spacecrafts. Appropriate for a wide age range. The most economical building set around! Includes idea guide. 705 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Full Size Moving Blanket, 72" X 80", medium weight, 2 color (FFMB)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- XEROX Copy Paper - Bold Digital Printing Paper, White, 11in x 17in, 24 lb., 500 Sheets/Ream (3R11543R)
- FROGGY'S FOG Bog Fog High Density Fog Machine Fluid - 4 Gallon Case (DS-BF-4)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- Roylco