Shop All Toys & Games
Roylco
Straws & Connector Set, 400 Pieces
Mfr # R60881
Zoro # G5628543
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R60881
- Zoro # G5628543
- UPC # 66960608816
- Country of Origin United States
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | plastic |
Recommended Grade | PK+ |
Description
Build a fort, rocket, boat, tower, tunnel or bridge! Design your own scientific model, or create a unique contraption. The straws fit snuggly on the connectors, but are flexible so you can build arches and tubes. 400 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- PRESSMAN Triominos Game (4451)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- Roylco Toys & Games