Shop All Arts & Crafts
Roylco
Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK
Mfr # 15257
Zoro # G405262734
product price: $30.89
/pk 72, $0.43/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 72 sheets
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # 15257
- Zoro # G405262734
- UPC # 194629038190
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Multi |
Includes | 72 sheets |
Material | Paper |
Description
Stained Glass Paper has the beauty of real stained glass textures printed on translucent craft paper! Each sheet measures 5.5 x 8.5" (14 x 22 cm). Includes guide with craft ideas. Each pack includes 24 sheets. Sold as 3 packs for a total of 72 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Attendance Folders, PK25 (A0308)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 4", Kraft, 25/Bundle (11R347)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- ROYLCO Roylco R59604 Educational Light Cube Replacement Remote control (R59604)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO We All Fit Together Giant Puzzle Pieces, PK 100 (R92002)
- ROYLCO ROYLCO INC. R-52009 Face Forms - 10 Pack (R-52009)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- PACON Board, Tag, Hv, 12X18, We, 100Sh Pk (PAC5214)
- Roylco