Shop All Arts & Crafts
Roylco
Skintone Design Papers™, PK144
Mfr # R15233
Zoro # G4851597
product price: $40.65
/pk 144, $0.28/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Skin Tones
- Recommended Age 4+ Years
- Material Paper
- Includes 144 sheets
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R15233
- Zoro # G4851597
- UPC # 194629038152
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted Skin Tones |
Recommended Age | 4+ Years |
Material | Paper |
Includes | 144 sheets |
Recommended Grade | Grade PK+ |
Description
Skintone Craft Paper is the perfect craft paper for "All About Me" art. Eight flesh tones for self-portraits, puppets and paper dolls. Includes guide with craft ideas. 81⁄2 x 11" (22 x 28 cm). 48 sheets per pack. Sold as 3 packs for 144 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- MARKAL Paint Crayon, Large Tip, Red Color Family (61049)
- C-LINE PRODUCTS 12Pocket Bound Sheet Protector Presentation Book, Black Set of 12 Books, 12PK (33120-DS)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- PACON ColorwaveSuprBrightTagboard, 9"x12", PK100 (1709)
- Roylco