Shop All Toys & Games
Roylco
Sensory Rice, Assorted, 6 Colors
Mfr # R21145
Zoro # G5637223
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Color Assorted
- Recommended Age 4+ Years
- Material rice, pigment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R21145
- Zoro # G5637223
- UPC # 66960211450
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | PK+ |
Color | Assorted |
Recommended Age | 4+ Years |
Material | rice, pigment |
Description
Engage the senses with this brightly colored, fabulously textured rice! Kids will love the texture and be delighted by the six bright colors. Use with Roylco's R59630 Sensory Tray for wiggly rice fun (not included). Create beautiful works of art by creating an image with glue and sprinkling the different colors of rice over the glue to add color and texture. Includes 6 bags of rice and guide. For age: 4+. Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Pager Case, Black, 4-1/2" L (600)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- PLAYMONSTER Five Crowns Game (4001)
- Roylco Toys & Games