Roylco R59601 NEW 2014 Roylco Light Cube with romote control and adapter
Mfr # R59601
Zoro # G804156924
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R59601
- Zoro # G804156924
- UPC # 66960596014
- Country of Origin China
- Category Toys & Games
Description
Light Up Your Imagination! Our rugged cube is portable, durable and rechargeable. It even strobes, flashes and changes color with the touch of a button! The cube is the perfect size for individual and small group play. Young children can stand or kneel at the cube and engage in focused, quiet play. The easy-to-clean surface is ideal for art and exploration activities both indoors and outdoors. Use the cube for examining transparent and opaque objects. Add interest to counting, sorting, sequencing and building activities. The sturdy construction, robust battery strength and long lasting LED light source are good for years of tough use. The cube adds a high level of excitement to your classroom environment while engaging reluctant and special needs children. It’s perfect for Early Years and can accommodate a wide range of ages and learning levels
Features- Includes - 1 cube, power source, remote control and teacher guide.
- Ages - 3+
- Size - 16 x 16 x 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 18 RED100)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- VESTIL Multi Function Package Opener (MPO-3)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- RAINBOW Jump Rope Plastic/Rope Assorted 1 pc (758)
- SMARTGAMES IQ Stars 1-Player Puzzle Game (SG411)
- LEARNING RESOURCES Giant Soft Numeral Cubes, PK3 (LER0412)
- Roylco Toys & Games