Shop All Arts & Crafts
Roylco
Plastic Lacing Needles, PK192
Mfr # R5601
Zoro # G1427689
product price: $42.75
/pk 192, $0.22/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Plastic
- Includes 192 lacing needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R5601
- Zoro # G1427689
- UPC # 194629005673
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic |
Includes | 192 lacing needles |
Description
Child friendly lacing needles in an assortment of colors! Easy-to-use. Rounded tip. Measures 3" long. Each pack includes 32 lacing needles. Sold as 6 packs for a total of 192 lacing needles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 1.75 mil, Clear, Pk500 (3CTZ8)
- QUARTET 7/8"H x 2"W Magnetic Strips, Pk25 (MWS)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (5CNV5)
- CANON Type 116 Cyan Toner Cartridge 1.5K YLD (1979B001)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- JA-RU Sidewalk Chalk Assorted 20 pc (3509)
- Roylco