Shop All Arts & Crafts
Roylco
Petit Pattern Mosaics, 0.75in, PK6000
Mfr # R15649
Zoro # G2873799
product price: $44.15
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 6000 mosaic pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R15649
- Zoro # G2873799
- UPC # 194629000524
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 6000 mosaic pieces |
Description
Make beautiful patterns and designs with a wide range of contemporary patterns on one side of cardboard mosaics and a solid color on the reverse. Measures 3/4" (2 cm). Each pack includes 2000 pieces. Sold as 3 packs for a total of 6000 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- ELENCO TEACH TECH HydroBot Arm Kit (TTR-632)
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- C.H. HANSON STAMP SET 9PC HANSON1/8"" (20683)
- Roylco