Shop All Arts & Crafts
Roylco
Paint Pipettes, PK24
Mfr # R5449
Zoro # G4853189
product price: $23.97
/pk 24, $1.00/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 24 pipettes
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R5449
- Zoro # G4853189
- UPC # 194629007516
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Clear |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 24 pipettes |
Material | Plastic |
Description
Hours of painting fun! Squeeze pipettes and siphon paint into the stems! Then splatter a design! 6" (15 cm) long paint droppers work well with watercolors and thin tempera. Includes idea guide. Each pack includes 8 pipettes. Sold as 3 packs for a total of 24 pipettes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Easel Pad, 1 In Sq, 27 x 34 In, White, PK4 (TOP7900)
- AIDATA Rotary Display Reference Organizer, 30 Display Panels (FDS009L)
- IDEAL 5-1/2" Electricians Scissors 185 lb. (35-088)
- C-LINE PRODUCTS Poly Portfolio Folder, w/Prongs, Blk, PK25 (33961)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- PRANG Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray (00800)
- Roylco