Shop All Arts & Crafts
Roylco
Nature Stencils, PK2
Mfr # R5615
Zoro # G4858299
product price: $28.98
/pk 2, $14.49/ea
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5"
- Color Green
- Height 7.5"
- Material Plastic
- Includes 20 stencils and templates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R5615
- Zoro # G4858299
- UPC # 194629089451
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 7.5" |
Height | 7.5" |
Details
Color | Green |
Material | Plastic |
Includes | 20 stencils and templates |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
A great stencil set for creative children! Detailed shapes ideal for tracing and painting. Use the edges to create coordinating frames and borders. Includes stencils, templates and idea guide. Sold as 2 packs of stencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- PACON Array Card Stock, 65lb., Lttr, Assrtd, PK250 (101199)
- MEAD Board, Cork, 3X2 (MEA85361)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- PACON CreamManilaDrawingPpr, 40lb, 12"x18", PK500 (4012)
- Roylco