Shop All Arts & Crafts
Roylco
Manuscript Letter Beads, Uppercase, PK288
Mfr # R2184
Zoro # G5639323
product price: $30.69
/pk 288, $0.11/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2184
- Zoro # G5639323
- UPC # 66960021844
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | plastic |
Description
Manuscript Letter Beads - Great for stringing, alphabetizing, sorting, sewing or making collages. Poly packet contains 288 multicolored beads with holes for beading or other crafts. Approximately 0.75" in size. For ages 4+ years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Spiral Notebook, Universal, 8-1/2 x 11 in (973T-MX)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- INDEPENDENT METAL STRAP CO. Independent Metal Strapping Ratchet Type Banding Tool for Stainless Steel for 3/8-3/4" Strap Width (P-1)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Roylco R59604 Educational Light Cube Replacement Remote control (R59604)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- Roylco