Shop All Toys & Games
Roylco
Lock Blox, 32 Pieces
Mfr # R60330
Zoro # G400926310
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Grade Grade PK+
- Color Red, Yellow, Blue, Green
- Recommended Age 4+ years
- Includes 32 blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roylco
- MFR # R60330
- Zoro # G400926310
- UPC # 66960603309
- Country of Origin United States
- Category Toys & Games
Details
Material | Plastic |
Recommended Grade | Grade PK+ |
Color | Red, Yellow, Blue, Green |
Recommended Age | 4+ years |
Includes | 32 blocks |
Description
Connect, twist and slide these fun fidget blocks together! 8 different peg-and-groove configurations glide smoothly, turn easily, and hold snugly. Build robots, castles, letter forms and numbers — or just fiddle with them. A handful of blocks will keep fidgety fingers occupied for hours. Each pack includes 32 blocks (red, yellow, green, blue), 16 squares (1.25"), 16 rectangles (2.5").
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folders, Assorted Reduced glare, 11 x 8 12, 25PK (62130)
- XSTAMPER Pre-Inked Stamp, 10 Phrases, 3/16"x1-1/2", Red (XST81041)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Laser, 150/Pack (5264)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 74 in L (BFWE-E0820-074-U)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- MELISSA & DOUG Classic Play Money Set (1273)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- Roylco Toys & Games