Shop All Books
Roylco
Light Learning Constellation Cards
Mfr # R48062
Zoro # G201243142
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 54 cards, poster guide
- Recommended Age 4+ years
- Recommended Grade Grade PK+
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | 54 cards, poster guide |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Paper |
Description
Learn to recognize star patterns in the night sky with this set of constellation cards. Each translucent card is made from durable, tear-resistant material, and die-cut with astronomically correct constellations. Place the cards on our Educational Light Cube to see the constellations glow as they do in the sky! Every card is beautifully illustrated with unique images that represent the wonderfully mysterious constellations of both the Northern and Southern hemispheres. The guide includes a brief description of each constellation, and its corresponding hemisphere. Take advantage of this opportunity to introduce, or accompany, lessons on astronomy, Greek and Roman mythology, world history and the early explorers of the globe. Includes: 54 die cut constellation cards and Full Color Poster Guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- FADELESS Paper Assortment, 25 Assorted Colors, 12" x 18", 100 Sheets (0057650)
- LEXMARK Cyan Toner Cartridge 1.5K YLD (C3210C0)
- ZORO SELECT Scissors, 8 In, Blk Hard Grip Handle (2WFX1)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- ROYLCO Roylco® Dental X-Rays (R59269)
- SPECTRUM Spectrum® Math Workbook, Grade 4 (704564)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- MERRIAM-WEBSTER Merriam-Websters Collegiate® Dictionary, Eleventh Edition (9780877798071)
- BSA Tides Of History, Rise Of The Modern World, Volume 1 Book (9781982524000)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- Roylco Books