Shop All Arts & Crafts
Roylco
Giant Paper Kids, 18in x 35in, PK24
Mfr # R75401
Zoro # G1426438
product price: $25.99
/pk 24, $1.08/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 35"
- Color White
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R75401
- Zoro # G1426438
- UPC # 66960754018
- Country of Origin Canada
- Category Arts & Crafts
Dimensions
Width | 18" |
Length | 35" |
Details
Color | White |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Features | Pre-cut |
Includes | 24 pieces of paper |
Material | Paper |
Description
Paint a giant masterpiece! Big shapes cut from high quality coated paper. Use with finger paint or glue on feathers, pom poms and craft papers. Add detail with paint or markers. Finished artwork makes a wonderful classroom display. Includes idea guide. 18 inches x 35 inches. 24 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Lunar Be Pk (WAU22521)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- EPSON T606700 (60) Ink, Light Black (T606700)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Mars Black (27410)
- Roylco