Shop All Arts & Crafts
Roylco
Gear Stencils, PK45
Mfr # R58624
Zoro # G4857206
product price: $37.99
/pk 45, $0.84/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Grade Grade K+
- Includes 45 stencils
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R58624
- Zoro # G4857206
- UPC # 194629008322
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Recommended Grade | Grade K+ |
Includes | 45 stencils |
Recommended Age | 5+ Years |
Description
Gears are science in motion! 15 interlocking gear stencils represent round, square and oval gears, allowing the artist (or engineer!) to fit them together to create a mechanical masterpiece. Set of 15 interlocking semi-translucent plastic stencils ranging from 3"-9" and guide. Age 4+ Sold as 3 sets for a total of 45 stencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- AMPAD Perforated Writing Pad, 8-1/2"x11-3/4", PK12 (20-320)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- MARVY UCHIDA Bistro Chalk Marker, Broad Tip, White, PK6 (480-CO)
- Roylco