Shop All Books
Roylco
Fixed Bones X-Ray Set
Mfr # R59255
Zoro # G7545267
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Plastic
- Color Black, White
- Recommended Age 5+ Years
- Includes 14 x-rays, 14 broken bone images on cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Grade | Grade K+ |
Material | Plastic |
Color | Black, White |
Recommended Age | 5+ Years |
Includes | 14 x-rays, 14 broken bone images on cardstock |
Description
Authentic x-ray images show the hardware (plates, screws, nails, pins and wires) used to fix a broken bone. Fourteen additional images of the fractures, printed on cardstock, correspond to x-rays of the repairs. Use with a light source, such as Roylco's Educational Light Cube, to view details like a doctor would! Great for young learners as well as Secondary Education Science. Includes: 14 x-rays, 14 broken bone images on cardstock up to 7.5 x 11" (19 x 28) and guide. Age 5+ Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 5", White, 50/Bundle (55VL22)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- ROYLCO Roylco® Dental X-Rays (R59269)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade K (TCR6010)
- SCHOLASTICS TEACHER Scholastic Teaching Resources SC-0545067693 Little Level Readers Level A New (SC-0545067693)
- Roylco Books