Shop All Arts & Crafts
Roylco
Felt Shapes, PK1500
Mfr # R2138
Zoro # G1423909
product price: $56.99
/pk 1500, $0.04/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Felt
- Includes 1500 felt shapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2138
- Zoro # G1423909
- UPC # 194629004065
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Felt |
Includes | 1500 felt shapes |
Description
Enhance flannel board art with Felt Shapes: unique shapes in bright colors! The fuzzy material is a great tactile learning material, fun to touch, easy to glue and a great art material! Lots of colors and shapes. Each pack includes 500 pieces. Sold as 3 packs for a total of 1500 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 28" x 20" x 24", Kraft, 10/Bundle (55VJ16)
- ZORO SELECT Natural Kraft Paper 24" x 1200 ft., 30 lb. Basis Weight (5PGL5)
- ZORO SELECT 1-7/8" x 3-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX8)
- HP B5L37A Toner Collection Unit, 54,000 Page-Yield (B5L37A)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Roylco R59604 Educational Light Cube Replacement Remote control (R59604)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- PACON Tru-Ray® Construction Paper, Salmon, 12x18in, PK250 (P103042)
- Roylco