Shop All Arts & Crafts
Roylco
Fancy Stringing Rings, 0.63in Size, 0.25 lb. Per Pack, PK3
Mfr # R2183
Zoro # G4855158
product price: $26.97
/pk 3, $8.99/ea
$26.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 3 packs of stringing rings (0.75lbs total)
- Recommended Grade Grade PK+
- Material Plastic
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2183
- Zoro # G4855158
- UPC # 194629001149
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 3 packs of stringing rings (0.75lbs total) |
Recommended Grade | Grade PK+ |
Material | Plastic |
Recommended Age | 4+ Years |
Description
Endless crafting possibilities! Great colors, great shapes - circle, square, hexagon, triangle, flower, star, heart, diamond. 5/8" with large 5-16" holes for easy stringing. Each pack contains 0.25 lbs. Sold as 3 packs of rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Business Envelopes, White, 4 1/8x9.5, PK500 (M27565)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- TOMBOW DUAL BRUSH SET 10 BRIGHT (56185)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- PACON Paper, Drawing, Sulphite, White, PK500 (4739)
- Roylco