Shop All Arts & Crafts
Roylco
Dream Catcher Craft Set
Mfr # R42280
Zoro # G5635586
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Recommended Age 4+ Years
- Material cardboard
- Recommended Grade PK +
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R42280
- Zoro # G5635586
- UPC # 66960422801
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Brown |
Recommended Age | 4+ Years |
Material | cardboard |
Recommended Grade | PK + |
Description
String this Native American craft together to ensure good dreams! Decorate the thick cardboard hoops with markers, paint or crayons before threading the string through the pre-punched holes. Use our stringing suggestions or ask students to invent their own patterns. Don't forget to decorate the included card feathers. Try adding beads to your dream catcher for a bright, dynamic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS File, Jkt, Wrt-On Tab, Ltr, Ast 10PK (CLI63160)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 6", Kraft, 25/Bundle (493T43)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- Roylco