Shop All Arts & Crafts
Roylco
Double Color Mosaic Squares, 3/8in, PK20000
Mfr # R15630
Zoro # G4856278
product price: $33.55
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade Grade PK+
- Includes 20000 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R15630
- Zoro # G4856278
- UPC # 194629038053
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 20000 pieces |
Description
Use Double Color Mosaic Squares to create patterns, decorate boxes and make fabulous frames. Bright colors on both sides of heavy card. Great for all types of arts and crafts projects. Includes guide with craft ideas. Squares measure 3/8" (1 cm). Includes 10,000 per package. For ages 4 and up. Sold as 2 packs for a total of 20,000 mosaic squares.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO FAST Staples Duo-Fast Staples-5M Bx (5016C)
- KONICA MINOLTA Cyan Toner Cartridge 26K YLD (TN324C)
- NATIONAL CHECKING Register Roll 3x165 Ft. 1 Ply White Bond Kitchen Printer Roll, PK30 (1300SP)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- ROYLCO Brilliant Beads™, PK300 (R2170)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO We All Fit Together Giant Puzzle Pieces, PK 100 (R92002)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Big Box of Art Materials™ (R2101)
- CRAYOLA Crayon, Classic Color, Assorted, PK24 (523024)
- Roylco