Shop All Arts & Crafts
Roylco
Colored Rice, 1 lb. Per Pack, PK3
Mfr # R2114
Zoro # G5634956
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material rice, pigment
- Recommended Grade PK+
- Recommended Age 4+ Years
- Features Non-toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roylco
- MFR # R2114
- Zoro # G5634956
- UPC # 194629089390
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Material | rice, pigment |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Features | Non-toxic |
Description
Colored Rice is inexpensive and versatile! A homemade group craft idea is to draw with glue, sprinkle rice, let dry and shake off excess. Endless art activities for kids. Non-toxic. Each pack includes 1 lb (454g) of rice. Sold as 3 packs, 3lbs of rice total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Hanging Storage Binder, 1" Round Rings, 17 (7771114801)
- WALTER SURFACE TECHNOLOGIES Cable for Printer, Black (54B063)
- ADAMS MFG Adams® Money/Rent Receipt, 2-Part, 2-3/4" x 5-3/8", White/Canary, 50 Sets/Pad (DC2501)
- PROSKIT Micro Scissors w/Return Spring (SR-333)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- CRAYOLA Classpack Triangular Crayons, 16 Colors, PK256, 256PK (52-8039)
- Roylco