Shop All Arts & Crafts
Roylco
Color Diffusing Paper Sea Life, PK144
Mfr # R2446
Zoro # G1425911
product price: $34.39
/pk 144, $0.24/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 144 sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2446
- Zoro # G1425911
- UPC # 194629037384
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 144 sheets |
Description
Spray liquid watercolor paint or food color over fabric-like paper with interesting texture. Watch the colors flow and blend. Once the paint is dry, embellish with markers, crayons and glitter glue. Beautiful results are guaranteed! Great for all ages and skill levels. Sea Life shapes measure 7" x 10" (18 x 28 cm). Each pack includes 48 sheets and an idea guide. Sold as 3 packs for a total of 144 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- NATIONAL RecordBook, 300Pages, 14.25x83/4 (57131)
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- TREND Super Stuff/Spaghetti Scented Stickers, 144PK (T83620)
- Roylco