Shop All Arts & Crafts
Roylco
Color Diffusing Paper Leaves, PK240
Mfr # R2442
Zoro # G1424660
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK+
- Material Paper
- Includes 240 sheets
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roylco
- MFR # R2442
- Zoro # G1424660
- UPC # 194629089413
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 240 sheets |
Recommended Age | 4+ Years |
Description
Spray liquid watercolor paint or food color over fabric-like paper with interesting texture. Watch the colors flow and blend. Once the paint is dry, embellish with markers, crayons and glitter glue. Beautiful results are guaranteed! Great for all ages and skill levels. Leaves measure 7" x 9" (18 x 23 cm). Each pack includes 80 sheets and an idea guide. Sold as 3 packs for a total of 240 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn760 Tn-760 Black Toner Ctg (TN760-PCI)
- REDIFORM Delivery Receipt Book, 50 Sets (6L614)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A05-P03-A07)
- XSTAMPER Line Daters, Prints Month/Day/Year, Large, 1"x5/32", Red (XST52111)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- Roylco