Shop All Arts & Crafts
Roylco
Color Diffusing Paper Flowers, PK240
Mfr # R2440
Zoro # G1426261
product price: $31.47
/pk 240, $0.13/ea
$31.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Includes 240 sheets
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2440
- Zoro # G1426261
- UPC # 194629037360
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Includes | 240 sheets |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Spray liquid watercolor paint or food color over fabric-like paper with interesting texture. Watch the colors flow and blend. Once the paint is dry, embellish with markers, crayons and glitter glue. Beautiful results are guaranteed! Great for all ages and skill levels. Flowers measure 9" (23 cm). Each pack includes 80 sheets and an idea guide. Sold as 3 packs for a total of 240 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Clock Replacement Ribbon, Black (5000R)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- DACASSO Navy Blue 3-Piece Leather Desk Set, Bonded Leather (DF-5037)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Roylco® Decorative Hues Paper, 5.5 x 8.5", 192 Sheets/Pack, PK2 (15203)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- SCENIC SAND Scenic Sand 14551 5 lbs Activa Scenic Sand Bag; Bright Red (14551)
- Roylco