Shop All Arts & Crafts
Roylco
Color Diffusing Paper Butterflies, PK144
Mfr # R2445
Zoro # G1425178
product price: $34.39
/pk 144, $0.24/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 144 sheets
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2445
- Zoro # G1425178
- UPC # 194629037377
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 144 sheets |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Spray liquid watercolor paint or food color over fabric-like paper with interesting texture. Watch the colors flow and blend. Once the paint is dry, embellish with markers, crayons and glitter glue. Beautiful results are guaranteed! Great for all ages and skill levels. Butterflies measure 7" x 11" (18 x 28 cm). Each pack includes 48 sheets and an idea guide. Sold as 3 packs for a total of 144 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- EXCEL BLADES Weeding Pen (30614IND)
- DETECTAMET Detectable Mechanical Pencil, 0.5mm 2B Point, PK10 (131-C100-I50)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Roylco R59604 Educational Light Cube Replacement Remote control (R59604)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- Roylco