Shop All Arts & Crafts
Roylco
Color Diffusing Paper, 9in. x 12in., 150PK
Mfr # 15213
Zoro # G105262737
product price: $38.55
/pk 150, $0.26/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Includes 150 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # 15213
- Zoro # G105262737
- UPC # 194629089369
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Includes | 150 Sheets |
Description
Color Diffusing Paper is a fabric-like paper with great texture. Spritz liquid watercolor, paint or food color over the color diffusing paper and watch the colors flow and blend to create spectacular patterns and effects. Once the paint is dry, embellish with markers, crayons and glitter. Once complete, hang in windows, from ceilings, on bulletin boards or anywhere that could use some extra color. Great easy art project for all ages and skill levels. 9 x 12" (23 x 30 cm). Each pack includes 50 sheets. Sold as 3 packs for a total of 150 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 3/8" x 12900', White, 1/Coil (PS2212)
- ARCHITECTURAL MAILBOXES Standard 28 Inch Surface Mount Post Black (5106B)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- UNI-PAINT Permanent Marker, Medium Tip, Yellow Color Family, Paint, 12 PK (63605)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- Roylco