Shop All Arts & Crafts
Roylco
Color Diffusing Paper, 12in x 18in, PK150
Mfr # R15212
Zoro # G1421982
product price: $42.75
/pk 150, $0.29/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 4+ Years
- Includes 150 sheets
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R15212
- Zoro # G1421982
- UPC # 194629089352
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Age | 4+ Years |
Includes | 150 sheets |
Recommended Grade | Grade PK+ |
Description
Color Diffusing Paper is a fabric-like paper with great texture. Spritz liquid watercolor, paint or food color over the color diffusing paper and watch the colors flow and blend to create spectacular patterns and effects. Once the paint is dry, embellish with markers, crayons and glitter. Once complete, hang in windows, from ceilings, on bulletin boards or anywhere that could use some extra color. Great easy art project for all ages and skill levels. 12" x 18" (30 x 46 cm). Each pack includes 50 sheets. Sold as 3 packs for a total of 150 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL RecordBook, 150Pages, 10-3/8x8-3/8 (56211)
- CANON CLI-281/PGI-280 XL ChromaLife100+ Ink, Black XL/Black/Cy/Mag/Yel, PK5 (2021C007)
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 6", Kraft, 25/Bundle (11R415)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- DAHLE Trimmer, 18", Rolling, Be (508)
- Roylco