Shop All Books
Roylco
Broken Bones X-Ray Set, 15 Pieces
Mfr # R5914
Zoro # G6029555
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material plastic
- Recommended Age 5+ Years
- Color Multi, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Grade | K+ |
Material | plastic |
Recommended Age | 5+ Years |
Color | Multi, Multi |
Description
Broken Bones X-Rays
Real x-rays reveal a detailed look at common breaks to a variety of human bones. Hold up to the light or use on a light table. An informative guide is included. 15 x-rays. Ages 5+ years.
Real x-rays reveal a detailed look at common breaks to a variety of human bones. Hold up to the light or use on a light table. An informative guide is included. 15 x-rays. Ages 5+ years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Corrosive - 8", 4" x 4", Black/White, 500/Roll (DL5240)
- XSTAMPER Pre-Inked "Completed", 1/2"x1-5/8" Impression, Blue Ink (XST1026)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- ROYLCO Roylco® Dental X-Rays (R59269)
- RANDOM HOUSE Are You My Mother, Hardcover (9780394800189)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level B (9781338662085)
- SHARKBITE ELBW DWSHR HOSE3/8X3/4SB (U2276LFA)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- Roylco Books