Shop All Arts & Crafts
Roylco
Brilliant Beads™, PK300
Mfr # R2170
Zoro # G4856059
product price: $36.99
/pk 300, $0.12/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 300 beads
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # R2170
- Zoro # G4856059
- UPC # 194629001125
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 300 beads |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic |
Description
Big holes for easy stringing make Brilliant BeadsTM perfect for kindergarten art projects. Fun shapes in bold colors make great art activities for kids. Perfect for sorting and sequencing. 100 per package. Sold as 3 packs for a total of 300 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA 993200 9'' x 12'' 12-Assorted Color Construction Paper, 240PK (251993000)
- EXPO Dry Erase Marker Set, Chisel/Fine Tip, Assorted Colors Low Odor (80054)
- DATUM STORAGE Rotary Shelf, 7H Letter Starter, Gray Mist (XLT-S7)
- INDUSTRIAL PRESS Machining Reference Book, Toolbox, English, Hardcover, Publisher: Industrial Press (9780831137311)
- ROYLCO Big Box of Art Materials™ (R2101)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Around the World Paper Collection, 8.5" x 11", 96 Sheets (15199)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- CANON Crtdg, Cleaning, 20 Cycle (CLI251XLGY)
- Roylco