Shop All Toys & Games
Roylco
Bright Bowls, PK10
Mfr # R55193
Zoro # G4108584
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 10 bowls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roylco
- MFR # R55193
- Zoro # G4108584
- UPC # 66960551938
- Country of Origin United States
- Category Toys & Games
Details
Color | Assorted |
Material | Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 10 bowls |
Description
Keep this set of classroom activity bowls handy for a variety of useful purposes. They're just the right size for little fingers to grab easily. The fun, bright colors are excellent for sorting craft supplies, or counting beads. At the art table, these reusable bowls are great for keeping paints, glitter, glue or other messy materials neat and tidy. Plus, they're washable (dishwasher, top rack) and stackable, making clean-up a cinch! Bowls measure 2" x 6" (5cm x 15 cm). Each pack includes 10 bowls in assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-400HC (RK-16HC-KF-400HC)
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- TAPE LOGIC Tape Logic® Labels, "This End Up", 2" x 3", Red/White, 500/Roll (DL5154)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- GEL BLASTER Surge Multicolored (GBS001)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- TAMIYA 1-10 Scale RC Buggy Model Car with TD2 Chassis for 2022 Astute (TAM58697)
- Roylco Toys & Games