Shop All Arts & Crafts
Roylco
Around the World Paper Collection, 8.5" x 11", 96 Sheets
Mfr # 15199
Zoro # G5631142
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade PK+
- Material Paper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # 15199
- Zoro # G5631142
- UPC # 66960151992
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | PK+ |
Material | Paper |
Recommended Age | 4+ Years |
Description
The Around the World Paper Collection contains a complete set of gorgeous craft papers perfect for a multitude of beautiful ethnic and traditional crafts. Includes African, Native American, Asian, Hispanic, Middle Eastern and Down Under. Perfect for multicultural education. Includes 96 sheets in 48 different patterns. Sheets measure 8.5" x 11" (22 x 28 cm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Tape It Up Class Jobs Bulletin Board (812782)
- POST-IT Pop-up Notes Sticky Pop-up, 3x3, PK18 (R33018SSAUCP)
- AIDATA Weighted Desktop Reference Organizer, 20 Display Panels (FDS005L-20)
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- Roylco