Shop All Copy & Printer Paper
Roylco
Antique Paper, 8.5" x 11", 32 Sheets Per Pack, PK2
Mfr # 15286
Zoro # G5633373
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roylco
- MFR # 15286
- Zoro # G5633373
- UPC # 194629038329
- Country of Origin United States
- Category Copy & Printer Paper
Details
Color | Multi |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | Paper |
Description
Use these antique parchment style papers to help illustrate poems and short stories using medieval letter-sets and scripts. Draw out an antiqued family tree, family Coat of Arms, or a realistic treasure map! 8.5" x 11" (22 x 28 cm). 32 sheets per pack. Sold as a set of 2 packs, 64 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Call Bell, Nickel, 3 3/8 Diameter (93671)
- LEARNING RESOURCES New Sprouts® Mix it (9275)
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- AVERY Cards, Tent, Lsr/Inkj, 3.5X11 50PK (AVE5309)
- AVERY Postcards, Matte, 2-Sided Printin, PK200 (8387)
- SOUTHWORTH Paper, Ivory, No.32, PK100 (RD18ICF)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- Roylco Copy & Printer Paper