Shop All Arts & Crafts
Roylco
All Kinds of Fabric Design Papers™, 5.5x8.5, PK400
Mfr # R15289
Zoro # G4854336
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 400 sheets
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roylco
- MFR # R15289
- Zoro # G4854336
- UPC # 194629038046
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 400 sheets |
Material | Paper |
Description
Design your own fashions with a spectrum of colors and textile patterns! Dress up paper dolls in high style. Perfect for making paper beads! An excellent complement for Roylco's Paper Doll Pad. Includes: 40 colorful designs, 200 sheets, 5.5 x 8.5" (14 x 22 cm) and guide. Sold as 2 packs for a total of 400 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- EXACT Paper, Brites, , 500Sh, Rd Pk (WAU26751)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- DAHLE Trimmer, 18", Guillotine, Gray (18E)
- Roylco