Shop All Arts & Crafts
Roylco
African Textile Paper, 8.5" x 11", 32 Sheets Per Pack, PK3
Mfr # 15273
Zoro # G5630187
product price: $34.47
/pk 3, $11.49/ea
$34.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roylco
- MFR # 15273
- Zoro # G5630187
- UPC # 194629038206
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | Paper |
Description
Discover the rich and beautiful history of traditional African textiles printed on paper! 8.5" x 11". Includes idea guide. 32 sheets per pack. Sold as a set of 3 packs, 96 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Postal Wrapping Paper 790024AL 30in, PK24 (7900)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- POST-IT Dry Erase Sheet, Non-Magnetic, 48" H (EE4X3)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- Roylco