Shop All Composite Toe Boots and Shoes
Royer
Size 9 Men's 8 in Work Boot Aluminum Work Boot, Black
Mfr # 12002XP-9
Zoro # G3728801
product price: $323.00
/pr
Free Shipping & Returns
$323.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royer
- MFR # 12002XP-9
- Zoro # G3728801
- UPC # 623233629178
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | R |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 12002XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Full Body Harness, Crossover Style, Universal (8C0690000KK)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- ROYER 6-Inch Work Boot, M, 13, Black, PR (5608AG)
- ROYER 6-Inch Work Boot, M, 15, Black, PR (5608AG)
- ROYER Size 12 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-12)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- ROYER 6-Inch Work Boot, M, 9, Brown, PR (5628AG)
- ROYER 6-Inch Work Boot, M, 11, Black, PR (5608AG)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00597 W 090)
- Royer Composite Toe Boots and Shoes