Shop All Composite Toe Boots and Shoes
Royer
Size 8-1/2 Men's 8 in Work Boot Aluminum Work Boot, Black
Mfr # 12002XP-8.5
Zoro # G3740245
product price: $323.00
/pr
Free Shipping & Returns
$323.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royer
- MFR # 12002XP-8.5
- Zoro # G3740245
- UPC # 623233629161
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | R |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 8 1/2 |
Overall Height | 8 in |
Size (PRINT) | 8 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 12002XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Storm Water Outfall, 7in X 5in Decal, 5" W, 7" L, Landscape, Storm Water Outfall Sign (OS-NS-D-57-L-18499)
- HONEYWELL Chemical Resistant Glove, 15 mil, Sz 8, PR (LA111EBFL/8)
- PETZL Full Body Harness, Size 2 (C072CA02)
- MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
- ROYER 6-Inch Work Boot, M, 10 1/2, Black, PR (5608AG)
- ROYER 6-Inch Work Boot, M, 9, Brown, PR (5628AG)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-100)
- ROYER 6-Inch Work Boot, M, 13, Black, PR (5608AG)
- ROYER 6-Inch Work Boot, M, 15, Black, PR (5608AG)
- ROYER 6-Inch Work Boot, M, 11, Black, PR (5608AG)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- Royer Foot Protection