Shop All Composite Toe Boots and Shoes
Royer
Size 11 Men's 8 in Work Boot Aluminum Work Boot, Brown
Mfr # 1-2161XPA-110
Zoro # G9167234
product price: $332.00
/pr
Free Shipping & Returns
$332.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royer
- MFR # 1-2161XPA-110
- Zoro # G9167234
- UPC # 623233630716
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | R |
Height | 9 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 9 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH6X001200)
- CORTINA SAFETY PRODUCTS Barricade Weight, polypropylene, 2 in H, 12 in L, 2 in W, Black (97-11-bal)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- ROYER 6-Inch Work Boot, M, 11, Black, PR (5608AG)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-100)
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- ROYER 6-Inch Work Boot, M, 15, Black, PR (5608AG)
- ROYER Size 11-1/2 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-115)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- Royer Composite Toe Boots and Shoes